Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MSA Safety

Model # :WBB2278954

MPN #: 10152669

Altair® 4X/4XR 50 Ft Sample Draw Pump Probe w/Charger, 10152669

Product Description
The Altair® Pump Probe is a rugged sampling accessory for MSA gas detection instruments. Capable of drawing samples from up to 50ft (15m) away with standard sampling line, quickly convert diffusion instruments for use in remote sampling applications. Visual inspection of filter and quick change components simplify maintenance Rugged unibody construction provides unsurpassed durability and Li Ion battery ensures long run time even in cold weather.

Features
  • Quick change components
  • Tough over-molded rubber armor
  • Survives multiple 10-ft drops onto concrete
  • Dust- and water-tight IP65 construction
  • 30+ hour run time
  • Rechargeable battery
  • Compatible with Altair wall chargers, Altair 4/4X/4XR desktop/vehicle chargers
  • Intrinsically-safe design
PRICE
$689.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 ft
Width5-1/2 in
Height14-1/2 in
Weight2 lbs

Product Details

Battery TypeLithium-Ion
TypeSample Draw Pump
ColorBlack
For Use WithAltar® 4, 4X, 4XR Chargers
Power SourceRechargeable Battery
IncludesAltair Pump Probe, Manual
MaterialOver Molded Rubber
DescriptionSample Draw Pump Probe With Charger
Package Quantity1
Manufacturers Part Number10152669
BrandMSA Safety