- Measures gauge and differential pressure up to 5psi 11 selectable units of measure: psi, inH2O, bar, mbar, kPa, inHg, mmHg, ozin², ftH2O, cmH2O, kgcm² Max, Min, Avg, Relative and Data hold functions
- Integrated real-time clock time-stamps measurements
- Easy-to-read backlit LCD display
- Zero button for offset correction or measurement
- USB interface and software included
- Tripod mount for long-term monitoring
- Low battery indicator and auto shut off
REED Instruments Manometer, 5 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 |
| Width | 4-1/2 in |
| Height | 12 in |
| Weight | 4 lbs |
Product Details
| Type | Manometer |
| Color | Blue |
| Operating Temperature | 32° to 122° |
| Includes | 4 Connection HosesPower AdapterUSB CableSoftwareBatteryHard Carrying Case |
| Description | Records Maximum, Minimum, Average & Relative Measurements |
| Package Quantity | 1 |
| Manufacturers Part Number | R3002 |
| Case Included | Yes |
| Brand | REED |
Compliance & Certifications
| Certifications | CE |