Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641835

MPN #: 407910

Extech 407910 Heavy Duty Differential Pressure Manometer, Digital, 12 oz.

Product Description
Extech 407910 Heavy Duty Differential Pressure Manometer, Digital, 12 oz.

Differential pressure manometer measures to 29psi and displays results in 8 units of measure. Includes 2 quick-disconnect fittings, 9v battery, protective holster with stand and case.

Features:
  • Zero function for offset measurements
  • Min/max
  • Data hold
  • Auto power off
  • Built-in RS232 interface with optional data acquisition software or datalogger
PRICE
$429.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12 lbs

Product Details

Manufacturers Part Number407910
Case IncludedYes
DescriptionHeavy Duty Differential Pressure Manometer
BrandExtech