Global Industrial
Model # :WBB684561
Global Industrial Open Top Corrugated Bin Boxes, 4"Wx24"Lx4-1/2"H, White - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Easy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Sold in package quantities of 50.
PRICE
$67.50 Sold in packages of 50 / $1.35 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 24 x 4 x 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Style | No Print |
| Type | Single Wall |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | B684561 |
| Brand | Global Industrial |