Model # :WBB684555
MPN #: BINMT812K
8" x 12" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50
|
Questions & Answers (0)
Product Description
8" x 12" x 4 1/2" Kraft Corrugated Open Top Bin Boxes
An economical solution for organizing parts. Kraft colored bins help conceal dirt and grime. One-piece construction makes assembly fast and easy. Simply fold along lines to create bin. No tape or staples needed. Made from sturdy 200#/ECT-32 kraft corrugated. Price each. Sold in package quantities.
An economical solution for organizing parts. Kraft colored bins help conceal dirt and grime. One-piece construction makes assembly fast and easy. Simply fold along lines to create bin. No tape or staples needed. Made from sturdy 200#/ECT-32 kraft corrugated. Price each. Sold in package quantities.
PRICE
$101.50 Sold in packages of 50 / $2.03 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 12 x 8 x 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Style | No Print |
| Type | Single Wall |
| Material | 200#/ECT-32 Kraft Corrugated |
| Package Quantity | 50 |
| Color | Tan |
| Manufacturers Part Number | BINMT812K |