Model # :WBB684543
MPN #: BINB818
Single Wall Stackable Corrugated Bin Box, 8"W x 18"L x 4-1/2"H, Oyster White - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Keep parts organized in less space. Front panel write on space for easy content identification. No tape or staples needed to assemble. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Sold in package quantities of 50.
PRICE
$161.50 Sold in packages of 50 / $3.23 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 18 x 8 x 4-1/2 in |
| Inside Length | 17-3/4 in |
| Inside Width | 7-3/4 in |
| Inside Height | 4-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Wall |
| Color | White |
| Style | Stackable Bin Boxes |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 50 |
| Manufacturers Part Number | BINB818 |