Model # :WBB410711
MPN #: 0406ABPP
#4 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4X3/8 Phillips Pan Self Tapping Screw Type A B Fully Threaded Zinc Bake. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Threads per Inch | 24 |
| Size | #4 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0406ABPP |