6X1 1/2 Phillips Flat Self Tapping Screw Type A B Fully Threaded Zinc Bake. Type AB thread for use in the thinner sheet metal like used in appliances. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. 82 degrees flat.
Model # :WBB413397
MPN #: 0624ABPF
#6 x 1-1/2 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 6000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Threads per Inch | 20 |
| Size | #6 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 6000 |
| Manufacturers Part Number | 0624ABPF |