Model # :WBB411817
MPN #: 0808ABPPB
#8 x 1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
8X1/2 Phillips Pan Self Tapping Screw Type A B Fully Threaded Black Oxide. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 18 |
| Size | #8 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0808ABPPB |