- 2 mil tamper proof envelopes keep documents clean and safe
- Back loading
- 1000 per case
Model # :WBB43976
MPN #: PL473
Document Envelopes, 8"L x 5-1/8"W, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These transparent pressure sensitive envelopes allow your document to be read.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5-1/8 in |
| Thickness | 2 mil |
Product Details
| Message | No Message |
| Face | Clear |
| Material | Plastic |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | PL473 |
| Opening | Side |
| Recyclable | No |