- Specially formulated hot melt adhesive insures instant bonding to boxes, cases, tubes, and other containers
- Strong 2 mil envelopes resist water, oil and dirt
- Usable Space: 8" x 10"
- Envelopes are pressure sensitive and stick to clean surfaces
- Made in the USA
Model # :WBB43961
MPN #: RCF810
Resealable Document Envelopes, 11"L x 8-1/2"W, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These envelopes are great for storing instructions, warranties, and other documents that will be reused.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-12 in |
| Thickness | 2 mil |
Product Details
| Message | No Message |
| Face | Clear |
| Material | Polyethylene |
| Package Quantity | 500 |
| Color | Clear |
| Opening | Side |