Features:
- Simply press the tab to release
- Tie is ready to be reused
Model # :WBB3203855
MPN #: CTR55A
Weights & Dimensions
| Length | 5-1/2 |
| Width | 5/16 in |
| Tensile Strength | 50 |
Product Details
| Type | Releasable Cable Ties |
| Material | Nylon |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | CTR55A |