5/16-18 Tamper-Proof Security Breakaway Nut - Non-Removable - Aluminum - Made In USA - Pkg of 50
|
Questions & Answers (0)
Product Description
5/16-18 Breakaway Nut - Non-Removable - Aluminum - Made In USA - Pkg of 50
Hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.
Hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Breakaway Nut |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Aluminum |
| Package Quantity | 50 |
| Description | Tamper-Resistant Breakaway Nut |
| Manufacturers Part Number | BAN.516 |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |