Model # :WBB419099
MPN #: 3124BHT188
5/16-18X1 1/2 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X1 1/2 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 5/16-18 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 3124BHT188 |