Model # :WBB408653
MPN #: 3132FTPB
5/16-18X2 Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate, Pkg of 500
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X2 Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 5/16-18 |
| Head | Pan |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Package Quantity | 500 |
| Description | Board Screw |
| Color | Black |
| Manufacturers Part Number | 3132FTPB |