
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/16-18X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Weights & Dimensions
- Head Flat ft
- Size 5/16-18
- Length 3/4 in
Product Details
- Package Quantity 2000
- Drive 6 Lobe
- Country of Origin Import
- Finish Black Phosphate
- Manufacturers Part Number 3112FTFB
Customer Review
Product Q & A
There are no questions for this product.

5/16-18 x 3/4 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 2000
$470.95
- Product Information
- Customer Review
- Product Q&A