Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184261

MPN #: 6K.516

5/16" Tamper-Proof Security Hex Key

Product Description
5/16" Tamperproof Hex Key

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws

PRICE
$8.60

Min. purchase quantity is 12
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Security Hex Key
Manufacturers Part Number6K.516
For Use WithSocket Pin-In-Hex Screws
BrandTamperproof Screw