- Plastic holders organize hex keys securely in place
- Keys are black oxide finish
- Holders are color coded, red for fractional and blue for metric
- Ball hex key ends are designed with ball on long arm to provide 36° of rotation at up to a 3° angle
Williams® 9 Pieces Metric Long Arm Ball Hex Key
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1.5 - 10 |
Product Details
| Type | Metric Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Case/Stand/Pouch Included | Stand |
| Color | Black |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | JHW13609 |
| Brand | Williams |