Buyers 5.19" Amber/Clear Low Profile Strobe for Narrow Grill Spacing With 6 LED - 8892802
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5.19 Inch Amber/Clear LED Narrow Profile Strobe Light is designed to fit the narrow spacing in a vehicle's front grill or between the rear bumper and tailgate of pickup trucks. The strobe light is IPX8 waterproof rated and installs easily with the included mounting brackets and hardware. The slim 0.62 in. profile strobe light has 16 flash patterns, as well as synchronous and alternating functions. Lights are backed with a 5 year warranty.
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 1-1/8 in |
| Height | -5/8 in |
| Size | 5.125" |
| Lead Length | 9.5 in |
Product Details
| Type | LED |
| Number of Flash Patterns | 23 |
| Lens Color Family | Clear |
| Color | Multicolor |
| Amperage | 1.14 A |
| Number of LEDs | 6 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 13.68 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892802 |
| Respirator Connection Type | Blunt Cut |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, CA13 |