Buyers LED Rectangular Clear Strobe Light 12-24VDC - 3 LEDs - 8891121
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products' 3 LED clear strobe light is ideal for warning and safety applications. Surface mount. Clear lens includes 12 adjustable alternating and synchronized flash patterns. The 3-7/8 inch housing is ideal for compact applications. Meets SAE J595 Class 2.
PRICE
$37.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-7/8 in |
| Height | 1-5/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Material | Aluminum Housing/Acrylic Lens |
| Description | Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891121 |
| Brand | Buyers Products |