Model # :WBB3159633
MPN #: HCFC2001
5/32 In. x 4 In. x 6 In. SDS-plus® Bulldog™ Xtreme Carbide Rotary Hammer Drill Bit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Size | 5/32 in |
Product Details
| Material | Carbide Tipped |
| Shank Type | SDS |