Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223240

MPN #: 322058

IRWIN 3/16" x 4" x 7" Speedhammer Plus Hex Drive Drill Bit

Product Description

SDS-plus Hex Drive
  • Fits all SDS-plus and Hilti TE-C rotary hammers
  • Reduced area above the flute prevents the drill bit from binding while drilling-the full usable length can be utilized
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented tip and flute design removes dust more efficiently - up to 25% faster than other bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
PRICE
$8.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7"
Size3/16 in

Product Details

TypeHex Drive
DescriptionHammer Drill Bit
Shank TypeSDS-PLUS
Manufacturers Part Number322058
BrandIRWIN Tools