Features
BOSCH® SDS-Max Rotary Hammer Bit, HC5030, 3/4" Diameter, 13" Long
|
Questions & Answers (0)
Product Description
Bosch SDS-Max Rotary Hammer Bit, HC5030, 3/4" Diameter, 13" Long
FeaturesCentric tip guides bit through hard and reinforced concrete Angled dust channels reduce heat build-up resulting in longer life Inclined side cutters have an aggressive edge for faster cutting Wear mark identifies when bit has worn to an inappropriate level for precision anchor
Features
PRICE
$52.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Size | 3/4 in |
Product Details
| Type | Standard |
| Material | Carbide |
| Package Quantity | 1 |
| Description | Hammer Drill Bit |
| Shank Type | SDS-Max |
| Manufacturers Part Number | HC5030 |
| Brand | Bosch |