
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5-40x1/8 Coarse Thread Socket Set Screw Flat Point Plain Imported. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Allen/Hex Keys are used to drive the screw.
Product Details
- Type Flat Point
- Package Quantity 5000
- Country of Origin Import
- Description Socket Set Screw
- Drive Type Hex
- Material Alloy Steel
- Finish Plain
- Manufacturers Part Number 0502SSFI
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Head Flat Socket ft
- Size 5-40
- Length 1/8 in
Customer Review
Product Q & A
There are no questions for this product.

5-40X1/8 Coarse Thread Socket Set Screw Flat Point Plain Imported, Pkg of 5000
$309.95
- Product Information
- Customer Review
- Product Q&A