- Hertz: 60
- Phase: 1
- Overload: Automatic
- Mounting: Mounting kit
- Frame: 48
Century ORM1038, 5-5/8" Motor 2.8 Amp 208-230 Volts 825 RPM - CWSE
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5-1/2 in |
| Length Less Shaft | 4-5/8 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 2 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.8 A |
| Manufacturers Part Number | ORM1038 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |