- Easy Installation, one capacitor (7.5MFD/370V) and two leads
- 70ºC (158ºF) max ambient
- UL/CSA approved Class F insulation
- High-temperature UL/CSA approved overload protector
- 3-Year Limited Warranty
Century ORM5488F, 5-5/8" Multi-horsepower Replacement Motor 208-230 Volts 825 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century 5-5/8" Multi-horsepower Replacement Motor 208-230 Volts 825 RPM
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 4-1/4 in |
| Length Less Shaft | 4-7/8 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band/Thru Bolt/Rheem Holes |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.1 A |
| Manufacturers Part Number | ORM5488F |
| Rated RPM | 825 |
| Service Factor | 1.00 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |