Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB244650

MPN #: RA1054

Century RA1054, 5-5/8" Double Shaft Fan/Blower Motor 208-230 Volts 1625 RPM 1/2 HP

Product Description
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6-1/2 x 9 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/2 HP
Number of Speeds3
Frame48
Hertz50/60 Hz
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1625 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage208-230 V
Phase1
Full Load Amps3.2 A
Manufacturers Part NumberRA1054
Rated RPM1625
Service Factor1
RPM Range1501-1700 rpm
BrandCentury