- Single Speed
- Reversible Rotation
- Capacitor Start
- 60 HZ
- Resilient Base Mounting
- Automatic Overload
- Single Phase
Century BK1102, Capacitor Start Resilient Base Motor - 115/208-230 Volts 3450 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century Capacitor Start Resilient Base Motor - 115/208-230 Volts 3450 RPM
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 10 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor Type | Capacitor Start |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 15.4/7.7 A |
| Manufacturers Part Number | BK1102 |
| Enclosure | DP |
| Rated RPM | 3450 |
| RPM Range | 3001-3600 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |