Century FL1038, 5-5/8" Outdoor Ball Fan Motor 115 Volts 825 RPM 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
This Outdoor Fan Motor features a Ball Bearing design.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-4/9 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band/Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 4.8 A |
| Manufacturers Part Number | FL1038 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |