- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571219
MPN #: 1040112
5/8-11 HSS, Import Round Adjustable Die, 1-1/2" OD
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Dies. 5/8 - 11 HSS, TMX Round Adjustable Die, National Coarse Thread (NC), 1-1/2" OD.
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 5/8 in |
| Thread Size | 5/8-11 in |
| Thread Diameter | 5/8" |
| Threads per Inch | 11 |
| Outside Diameter | 1-1/2" |
| Outside Dimension | 1-1/2 |
| Diameter | 1-1/2 in |
Product Details
| Type | Round Split |
| Thread Direction | Right Hand |
| Thread Pitch | 11 TPI |
| Style | Round Split |
| Material | HSS |
| Manufacturers Part Number | 1040112 |