5/8-11 x 2-1/2" Plow Bolt - #3 Flat Head - Grade 5 - UNC - Steel - Zinc Clear - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
This Grade 5 plow bolt has a #3 Flat Head, which is used primarily in gang plows, road graters, scoop shovels, and other applications where a smooth surface is desired
CLEARANCE PRICE
$6.20was $11.00
Save $4.80 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 5/8-11 |
| Head | #3 Flat |
| Proof Load | 85000 psi |
| Thread | Coarse in |
| Min Tensile Strength | 120000 psi |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc Clear |
| Material | Steel |
| Description | Plow Bolt |
| Package Quantity | 10 |
| Manufacturers Part Number | 205154P |
| Full or Partial Thread | Partial |
| Grade | Grade 5 |
| Brand | Earnest |
Compliance & Certifications
| Certifications | SAE J429, ASME B18.9 |