Model # :WBB424789
MPN #: 3796BHT5
3/8-16X6 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 175
Write a Review
|
Questions & Answers (0)
Product Description
3/8-16X6 Hex Tap Bolt Grade 5 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 3/8-16 |
| Head | Hex |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 175 |
| Manufacturers Part Number | 3796BHT5 |