Hex Tap Bolt, 3/8-16 x 1-1/4", Grade A, Low Carbon Steel, Zinc CR+3, FT, UNC, A307, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Hex Tap Bolts are durably constructed of high quality steel for long lasting strength and reliability. Fasteners are designed to be driven by a wrench or pneumatic tools for ease of installation.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | 3/8-16 |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Low Carbon Steel |
| Description | Hex Head Tap Bolt |
| Package Quantity | 50 |
| Manufacturers Part Number | 500096 |
| Full or Partial Thread | Full |
| Grade | Grade A |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A307 |