- Quality heavy duty Carton Staples
- 1-1/4" Crown width
- 1000/Roll
- 24 Rolls/Case
Global Industrial
Model # :WBB2206705
Global Industrial 5/8" Roll Staples, Gold, 24,000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 |
| Width | 10 in |
| Height | 3-3/4 in |
| Weight | 38.7 lbs |
| Crown | 1-1/4 |
Product Details
| Type | Staples |
| Color | Gold |
| For Use With | Pneumatic Carton Stapler |
| Recyclable | No |
| Package Quantity | 24000 |
| Description | 5/8" Roll Staples |
| Manufacturers Part Number | B2206705 |
| Brand | Global Industrial |