Stanley TRA705-5C Heavy-Duty Narrow Crown Staples 5/16", 5,000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA705-5C, Heavy-Duty Narrow Crown Staples 5/16", 5,000 Pack
For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. For use with: TR60, TR85, TR100, TR110, TR150, TR15HL, TR200, TR250, TRE500, TRE550, PHT150, PHT250, PHT350T
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 |
| Width | 2-13/16 in |
| Height | 1-13/16 in |
| Gauge | 24 ga |
| Size | 5/16 in |
| Crown | 5/16 |
Product Details
| Type | Chisel Point |
| Package Quantity | 5000 |
| Manufacturers Part Number | TRA705-5C |
| Brand | Stanley |