Model # :WBB424409
MPN #: 62WUSSG
5/8" Flat Washer - Hot Dipped Galvanized - USS - Pkg of 20 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
5/8 U S S Flat Washer Hot Dipped Galvanized. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 20 Lbs. |
| Description | Flat Washer - USS |
| Manufacturers Part Number | 62WUSSG |
Compliance & Certifications
| Certifications | USS |