Legend Valve® 5/8ODx3/8OD T595 No Lead Chrome Brass 1/4 Turn Angle Stop Valve - 114-604NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-596 is Legend Valves 1/4 turn lead free Chrome Supply Stop. It is a straight design for water flow control to household plumbing fixtures and appliances like, faucets, toilets, dishwashers, ice makers and washing machines.
PRICE
$12.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-2/5 in |
| Height | 1-1/3 in |
| Weight | 0.2 lbs |
| Size | 5/8 x 3/8 in |
Product Details
| Ratings | 125 CWP |
| Valve Type | Quarter Turn Angle Supply Stop |
| Package Quantity | 1 |
| Manufacturers Part Number | 114-604NL |
| Configuration | OD x OD |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |