Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jones Stephens

Model # :WBB3082065

MPN #: S4203BN

Jones Stephens 1/4 Turn Straight Stop Valve w/ Cross Handle, Brushed Nickel, 1/2" FIP x 3/8" OD Comp

Product Description
  • Brushed nickel finish
  • Quarter-turn cross style handle
  • Angle stop design typically used when water supply pipe comes from the wall
  • Includes hot, cold and blank buttons
  • Lead Law Compliant
  • Meets or exceeds NSF/ANSI 372-2016, NSF/ANSI 61-2016, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
  • cUPC listed


PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/16 in
Width6-9/16 in
Height5-1/16 in
Weight8 lbs
Size5/8 x 3/8 in

Product Details

MaterialBrass
Valve TypeQuarter Turn Angle Supply Stop
Package Quantity20
Connection StyleQuarter Turn Angle Supply Stop
Manufacturers Part NumberS4203BN
BrandJones Stephens