Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB893590

MPN #: 1990003

5-C Emergency Collet, Nylon

Product Description
Nylon 5-C Emergency Collet

Features:
  • Center hole is 1/16"
  • Includes pins for accurate broing to size
  • Internally threaded to accept a collet stop
  • Steel emergency collets can be heat-treated after machining for wear resistance
PRICE
$20.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hole Diameter1/16"

Product Details

Type5C
MaterialNylon
DescriptionEmergency Collet