- Concentricity guaranteed to .0004 in
Model # :WBB608275
MPN #: 3280024
5C Collet Set, 24 Piece, 3mm to 26mm, by 1mm, Import
Write a Review
|
Questions & Answers (0)
Product Description
5C Collet Set, 24Pc, 3mm-26mm, by mm- Metric
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Collet Size | 5C |
| Size | 3mm to 26mm by 1 mm |
| Increments | 1mm 4G |
| Range | 3mm to 26mm by 1 mm |
Product Details
| Type | 5C |
| Number of Pieces | 24 |
| Description | Collet Set |
| Manufacturers Part Number | 3280024 |