An 2.05267.445 MTG46 BRK5 5" x 1-1/4" 2 Series Caster - swivel with expanding adapter stem, total lock brake and Performa wheel with ball bearings.
Colson 5" Caster with Expansion Swivel Stem and Brake, 2-13/16"H Stem, 325 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-3/16 in |
| Weight Capacity | 325 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 5 in |
| Stem Height | 2-13/16 in |
| Stem Width | 1-1/2 to 1-9/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Brake Type | Total Lock |
| Color | Silver |
| Series | 2 |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Steel |
| Stem Type | Round Expansion |
| Caster Index | General Purpose |
| Hub Type | Polyolefin |
| Manufacturers Part Number | 2.05267.445 MTG46 BRK5 |
| Brand | Colson |
Warranty
| Warranty | 1 yr |