An 3.00508.445 5" x 1-1/2" 3 Series Caster - rigid with top late and Performa wheel with ball bearings.
Colson 5" Caster with Rigid Plate, 3-3/4" x 4-3/8" Plate, 350 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 350 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 3-3/4 x 4-3/8 in |
| Bolt Spacing | 2-5/8 x 3 to 3 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 3 |
| Caster Type | Rigid Plate |
| Hub Type | Polyolefin |
| Manufacturers Part Number | 3.00508.445 |
| Brand | Colson |
Warranty
| Warranty | 1 yr |