- ADA/DDA compliant accessibility ramps built in
- Interconnects directly to standard ramp Yellow Jacket and Guard Dog 5-Channel
- Protects cables/hoses up to 1.325" outside dia.
- Dog Bone Connectors
- 18" modular sections extend to any length
- Reinforced hinged lid for easy cable placement
- All-weather polyurethane construction
- Recessed carrying handle on underside
- Patented 5-bar tread surface for traction
- Easy to setup, transport, and store
5 Channel ADA Cable Protectors, YJ5-125-ADA-Y/BLU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 22 in |
| Height | 3 in |
Product Details
| Type | ADA Ramp |
| Number of Channels | 5 |
| Capacity | 10,500 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 5 Channel ADA Cable Protector |
| Color | Yellow |
| Manufacturers Part Number | YJ5-125ADAY/BLU |
| Brand | Checkers Industrial Products |