Cross Guard® ADA Rail For Guard Dog® CPRP-5GD - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Cross-Guard® ADA Compliant Rails for Guard Dog® 5 channel feature ADA Compliant edge protection with Cross-Guard® ramps for wheelchairs and vehicles with small wheels, carts, forklifts, and heavy trucks. One person installation - no tools required. (Yellow)
PRICE
$359.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 55-1/2 in |
| Height | 2 in |
Product Details
| Type | ADA Rail |
| Material | Urethane & Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | CPRL-5GD-Y |
| For Use With | Guard Dog® CPRP-5GD |
| Operating Temperature | -40°F to 120°F |
| Brand | Checkers Industrial Products |