Premium 2-in-1 lighting and magnification lamp with metal G-clamp for desktop use. Comes with 5" round glass lens and a hinged, dust-proof cover. Uses 80 Ultra-efficient SMD LEDs which offer glare-free light. Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injury. 2 Prong ungrounded plug. Lens cleaning cloth included.
Features
- The maximum table top thickness is 2 1/2"
- Distance of clearance needed between the table top and light is 10"
- Swing arm will move to a vertical position
- Illuminance:1860 Lux = 1860 Lumen/m²
- CCT is 6500K
- Application: Commercial. ETL & cETL listed.