Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253033

MPN #: 5110N

ADC® Diagnostix™ 5110N Pocket Diagnostic Set, Xenon Lamp, Black

Product Description
The Diagnostix 5110N Pocket Diagnostic Set includes an Otoscope and an Ophthalmoscope.

Otoscope Features:
  • Fiber optics for cool, obstruction-free light transmission
  • 2.5V Xenon lamp
  • Wide-angle swivel 2.5X viewing lens permits instrumentation
  • Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy
  • AA battery handle (batteries included) with on/off power switch integrated into pocket clip
Ophthalmoscope Features:
  • Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)
  • Nineteen viewing lenses from -20 to +20 diopters for better resolution
  • Illuminated magnified lens dial
  • Rubber brow rest
  • 2.5V Xenon lamp
  • Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2
Each Instrument Includes:
  • AA battery handle (batteries included) with on/off power switch integrated into pocket clip
Set Includes:
  • Tube containing five each Welch Allyn 2.75 mm and 4.25 mm disposable specula
  • One spare Xenon lamp for each instrument
  • Two AA batteries for each instrument
  • Two-year warranty on instruments, lifetime warranty on optics
  • Set in hard case measures 7-1/4" x 4-1/2" x 1-1/2", weighs 1.07 lbs.
PRICE
$499.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width4-1/2 in
Height1-1/2 in
Weight1 lbs

Product Details

LampXenon
TypeDiagnostic Instruments
ColorBlack
Magnification2.5X
Voltage2.5 V
MaterialPlastic Housing
DescriptionDiagnostix™ 5110N Pocket Diagnostic Set
Package Quantity1 Set
Manufacturers Part Number5110N
BrandADC

Warranty

Warranty2 yr