Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterloo Healthcare

Model # :WBB2273891

MPN #: UTGKA-33669-VIL

Waterloo Healthcare 5-Drawer Aluminum Tall Treatment Cart, Key Lock, Violet

Product Description
This cart is built on the tall version of our Aluminum frames and comes standard with a full set of drawer dividers, key lock and removable plastic top for easy cleaning. Other features include:
  • Dual slide out work surfaces operate independently and virtually double your work surface
  • Smooth ball bearing slides with auto-close mechanism to pull the drawer fully closed
  • Large stylish/contemporary drawer handles offer a more updated look and enhanced functionality
  • Adjustable metal dividers (One long and One short) included in all aluminum cart drawers
  • Advanced nylon reinforced polycarbonate bumper provides a wider wheel base and greater cart stability and protection. Single piece construction resists scuffs and scratches
  • 5" Premium "Easy roll" sealed bearing casters with precision bearing swivels. Thread guards minimize sutures and other materials from collecting around axles and keep carts rolling smoothly
  • Cart is shipped fully assembled (only need to install the two push handles)
Drawer Configuration:
  • Drawer Dimensions: 22"W x 16-1/2"D
  • Drawer Height: 3", 3", 6", 6", 9"
Please Note: The cart shown with optional accessory side mounting bucket holder (CAST-1, sold separately).

A number of optional accessories available for the Waterloo medical cart (sold separately):
  • Drawer Dividers & Trays
  • Oxygen Tank Bracket
  • Waste Basket
  • Sharps Container Mounting Bracket
  • Glove & Mask Box Holder
  • Chart Holder
  • IV Pole
  • Wire Basket
  • Cardiac Board Mount
Please see BROCHURE page 28-34 for additional cart accessories. Optional accessories can be ordered by a special order. Please call Global's Customer Service 888.978.7759 for details.

PRICE
$3,159.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width24-1/2 in
Height42 in
Wheel Diameter5 in
Drawer Dimensions(2) 3"H, (2) 6"H, (1) 9"H

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeAcute Care Cart
ColorPurple
Number of Drawers5
Wheel Type2 Brake, 1 Steering, 1 Full Swivel
StyleTreatment Cart
Number of Shelves2
MaterialAluminum
Package Quantity1
Manufacturers Part NumberUTGKA-33669-VIL
BrandWaterloo Healthcare

Warranty

Warranty5 yr