Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterloo Healthcare

Model # :WBB2273900

MPN #: ER2000-R

Waterloo Healthcare 5-Drawer Instant Access Emergency Crash Cart, Red

Product Description
The ER2000 emergency cart is unlike any other emergency cart on the market. For your emergency department, standardize on the ER2000TM series. A state-of-the-art cart design that is attractive yet functional. Simple and easy to use, press the bright yellow "open" button located at the top center. The ER2000 emergency cart is hybrid steel & polymer crash cart. The doors spring open and can lock into place allowing full access to the contents needed in any emergency situation. Other features include:
  • Antimicrobial properties built-in to protect portions of the product
  • Instant access - one touch breakaway seal opens for quick response
  • Door latches keep doors in open stationary position
  • Full extension see-thru drawer trays
  • Recessed O2 tank brackets protect valves and gauges
  • Removable transportable trays for ease of restocking with sealable bag system
  • Adjustable door storage for more flexibility
  • Additional pull out work surface
  • ER-2000 is also available in electric blue
Included Accessories:
  • Cardiac board (CBB-ER)
  • IV Pole (IV-3)
  • (2) Ambu bag hooks (ABH-1)
  • Plastic breakaway seals (PS-100)
  • Oxygen tank brackets (O-2)
  • Airway, Breathing, Circulation Labels (ER-LBL)
Dimensions:
  • Overall: 26"W x 33"D x 45"H
  • Open: 43"W x 33"D x 45"H
  • Drawer trays:
    (4) - 22.25"W x 16.5"D x 2.75"H
    (1) - 22.25"W x 16.5"D x 5.5"H
  • Door bins:
    (4) - 7.5"W x 2.9"D x 2.8"H
    (2) - 7.2"W x 5.6"D x 2.6"H


PRICE
$4,919.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width33 in
Height45 in
Wheel Diameter5 in
Drawer Dimensions(4) 2-3/4"H, (1) 5-1/2"H

Product Details

Assembly RequiredNo
Lock TypeLever Lock
TypeAcute Care Cart
ColorRed
Number of Drawers5
Wheel Type2 Brake, 1 Steering, 1 Full Swivel
StyleCrash Cart
Number of Shelves1
MaterialHybrid Steel / Polymer
Package Quantity1
Manufacturers Part NumberER2000-R
BrandWaterloo Healthcare

Warranty

Warranty5 yr