Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3129451

MPN #: 295MPGY

Kennedy® Maintenance Pro™ 5 Drawer Roller Cabinet, 29"W x 20" x 40"H, Gray

Product Description
Maintenance Pro™ roller cabinets are constructed with a .14 gauge inverted bottom pan and utilize 6" x 2" casters, making it ideally suited for the maintenance professional that needs to manoeuvre their tool storage unit to a specific jobsite within a facility. The unit's work surface sits 5" higher than a standard Kennedy Industrial roller cabinet and the taller drawers allow for better organization of the larger-sized tools that maintenance technicians typically use. Compatible with Kennedy® 2904MP chest.
Features:
  • PVC coated polyester drawer liners
  • Black Vinyl pre-cut top mat; Black Satin Push Handle & Drawer Pulls
  • 14 gauge inverted bottom pan for added durability
  • Ball Bearing Slides hold up to 120 lb per drawer.
  • 10" drawer holds up to 200 lbs
  • Ideally suited for the maintenance professional manoeuvring their tool storage to jobsites within a facility
  • Taller drawers allow for better organization of larger-sized tools
  • Available Colors: Industrial Red, Industrial Grey and Industrial Black
  • (3) 4" Drawers, (1) 6" Drawer and (1) 10" Drawer
  • 6" × 2" casters that hold 700 lbs per caster
  • Ships with Casters Assembled
  • Accessories include an upgraded work surface and specifically sized drawer organizers
  • Ball-bearing drawer slides hold up to 120 lbs
  • Equipped with Black Pulls, Black end handle, Top mat, and drawer liners
  • Made in the USA
PRICE
$1,469.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth20 in
Height40 in
Weight189 lbs
Drawer Steel Gauge20 ga
Gauge18, 20 ga
Caster Size6" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredNo
Number of Drawers5
MaterialSteel
Number of Shelves0
Manufacturers Part Number295MPGY
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorGray
SeriesMaintenance Pro™
StyleBottom
Capacity12442 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionMaintenance Pro™ 5 Drawer Roller Cabinet
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr