Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145247

MPN #: 540MPR

Kennedy® Maintenance Pro™ Hutch/Canopy, 53-1/2"W x 24-7/8" x 24"H, Red

Product Description
Compatible with Kennedy® 549MP roller cabinet. Includes 10 Piece Hook set (99851). Toolboard measures: 51"W x 17-3/4"H.
Features:
  • Hutch/Canopy has an 18 gauge body with a reinforced 16 gauge top pan to keep unit square
  • Comes equipped with full length Toolboard back panel and 10-piece toolboard hook set
  • Door folds back into itself for self-containment
  • High security tubular lock

PRICE
$2,165.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53-1/2 in
Depth24-7/8 in
Height24 in
Weight135 lbs
Gauge18 ga
Body Steel Gauge18 ga

Product Details

Assembly RequiredNo
TypeHutch/Canopy
ColorRed
SeriesMaintenance Pro™
Number of Drawers0
StyleTop
Capacity25530 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Number of Shelves0
MaterialSteel
DescriptionMaintenance Pro™ Hutch/Canopy
Number of Compartments0
Package Quantity1
Manufacturers Part Number540MPR
Locking SystemTubular Lock & Key
BrandKennedy

Warranty

WarrantyLimited Lifetime yr